HBI654HT5UPLL5 - 4' 6 Lamp T5 Ho Fbay W/5000K Lamps Included

Metalux

  • $239.23 (Each)
  • $239.23 (Each)

  • $4,784.60 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBI654HT5UPLL5
Manufacturer
Metalux
Manufacturer's Part Number
HBI654HT5UPLL5
Description
4' 6 Lamp T5 Ho Fbay W/5000K Lamps Included
Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
080083535361 / 00080083535361
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.23 (Each)
Standard Packaging
$4,784.60 (Per 20)
Resources
Images
 
 
HBI654HT5UPLL5 - Large Image
 
HBI654HT5UPLL5 - Large Image
Attachments
 
 
HBI654HT5UPLL5 - Specification Sheet
Brochures
 
 
HBI654HT5UPLL5 - Brochure
Other Links
 
 
HBI654HT5UPLL5 - Other
 
HBI654HT5UPLL5 - Other
 
HBI654HT5UPLL5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
54 W
amperage rating
0.195 at (277V)
Voltage Rating
120-277V
Ballast Type
RAPID START
Material
Steel
Lamp Type
T5
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Length
16-3/4 in;427 mm
Height
4-5/16 in;109 mm
Descriptions
Product Type
Fluorescent Lamp
Description
4' 6 LAMP T5 HO FBAY W/5000K LAMPS INCLUDED
Long Description
FLuorescent Lamp, T5 Bulb Shape, 16-3/4 in Length, 4-5/16 in Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 lb/EA
Short Description
FLuorescent Lamp, T5, 277V, 54W, 6 Lamp, High Bay Mount
Special Features
Full-bodied steel housing for rigidity and strength
extra long description
CLS HBI654HT5-UPL-L5 HBI-654T5-N-UN
Additional Information
bulb shape
T5
start type
Programmed Start
includes
V Hangers
Mounting Type
High Bay Mount
Standards Met
UL/cUL Certified
package quantity
1 CT;20 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
HBI654HT5UPLL5
Brand
METALUX
GTIN
00080083535361
UPC
080083535361
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Packaging
Weight
21.5 lb/EA
Weight per each
21.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial;Retail
Mounting
High Bay/Suspension
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat