HBL654HT5L5 - 2'X4'6-54W T5HO W/5000K Lamps

Metalux

  • $247.33 (Each)
  • $247.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL654HT5L5
Manufacturer
Metalux
Manufacturer's Part Number
HBL654T5-L5
Description
2'X4'6-54W T5HO W/5000K Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083563258 / 00080083563258
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.33 (Each)
Resources
Images
 
 
HBL654HT5L5 - Large Image
 
HBL654HT5L5 - Small Image
 
HBL654HT5L5 - Large Image
 
HBL654HT5L5 - Large Image
 
HBL654HT5L5 - Large Image
 
HBL654HT5L5 - Large Image
Attachments
 
 
HBL654HT5L5 - Specification Sheet
 
HBL654HT5L5 - Specification Sheet
 
HBL654HT5L5 - Specification Sheet
 
HBL654HT5L5 - Specification Sheet
Brochures
 
 
HBL654HT5L5 - Brochure
 
HBL654HT5L5 - Brochure
 
HBL654HT5L5 - Brochure
Other Links
 
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
 
HBL654HT5L5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
Open Office, Retail
Ballast Type
RAPID START
Material
Steel
Lamp Type
T5
Material, Color, and Finish
Style
Open Office, Retail
Color
SE
Dimensions and Weight
Size
Commercial lighting spaces
Length
Open Office, Retail
Descriptions
Product Type
HBL-654T5-N-Unv-L5850-EBT2-U
Description
2'X4'6-54W T5HO W/5000K LAMPS
extra long description
ETNCL HBL654T5-L5 HBL-654T5-N-UNV-L
Special Features
Retail, industrial and warehouse applications
Additional Information
sensing range
Cooper Metalux
Sensor Type
Heavy-duty, apertured or closed-top reflector
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
HBL654T5-L5
sub brand
Prevail Series
GTIN
00080083563258
UPC
080083563258
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
INDUSTRIAL
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
Mounting
High Bay
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat