HE26LED - Led Trim Adapter

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HE26LED
Manufacturer
Halo
Manufacturer's Part Number
HE26LED
Description
Led Trim Adapter
E26 Medium Screwbase to T24 Led Adapter, Single Pack
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083577019 / 00080083577019
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HE26LED - Large Image
 
HE26LED - Large Image
Attachments
 
 
HE26LED - Specification Sheet
Brochures
 
 
HE26LED - Brochure
Other Links
 
 
HE26LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2.125 IN Length 4.25 IN Width 3.125 IN Height
Descriptions
extra long description
CLS HE26LED ADAPTER FOR EDISON SCRE
Product Type
Adapter For Edison Screwbase to Ideal Le
Description
LED TRIM ADAPTER
Long Description
E26 Medium Screwbase to T24 LED Adapter, single pack
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HE26LED
GTIN
00080083577019
UPC
080083577019
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HE26LED.
Jump To:

Similar Items

Similar items are close alternatives to HE26LED, though they may not be 100% alike.

E26 MED SCRBS TO T24 LED ADPR,BLK PK24
  • MFR Part #: HE26LED24PK
  • GTIN: 00080083582440
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat