HU1010P - 12" Daisy Chain Conn White

Halo

  • $12.73 (Each)
  • $12.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1010P
Manufacturer
Halo
Manufacturer's Part Number
HU1010P
Description
12" Daisy Chain Conn White
Halo HU10 Led Undercabinet 12" Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694372 / 00080083694372
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.73 (Each)
Resources
Images
 
 
HU1010P - Large Image
 
HU1010P - Large Image
Attachments
 
 
HU1010P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
7.916 IN Length 0.148 IN Width 4.666 IN Height
Descriptions
Description
12" DAISY CHAIN CONN WHITE
Product Type
Individual 12" Daisy Chain Connector - W
Long Description
HALO HU10 LED UNDERCABINET 12" DAISEY CHAIN CONNECTOR WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
extra long description
CLS HU1010P INDIVIDUAL 12" DAISY CH
Manufacturer Information
Manufacturers Part Number
HU1010P
Brand
HALO
GTIN
00080083694372
UPC
080083694372
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat