HU1018D930P - Delisted 18" Led Uc 30K 90CRI White

Halo

  • $84.27 (Each)
  • $84.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU1018D930P
Manufacturer
Halo
Manufacturer's Part Number
HU1018D930P
Description
Delisted 18" Led Uc 30K 90CRI White
Globalux Ucl-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|Osi LEDSLIMUCCONVER18IN|Rab Knook16yw
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083694181 / 00080083694181
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.27 (Each)
Resources
Images
 
 
HU1018D930P - Small Image
 
HU1018D930P - Large Image
 
HU1018D930P - Large Image
Brochures
 
 
HU1018D930P - Brochure
Other Links
 
 
HU1018D930P - Other
 
HU1018D930P - Other
Attachments
 
 
HU1018D930P - Specification Sheet
 
HU1018D930P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.031
Number of Lamps
1
Voltage Rating
120
Wattage
450
Material
Aluminum
Lamp Included
Yes
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
18" LED UC 30K 90CRI WHITE
Product Type
18" Dimmable Fixture, 3000K, 90CRI - Whi
extra long description
ETNCL HU1018D930P 18" DIMMABLE FIXT
Long Description
Globalux UCL-18-9-120D-930/40-WH|Globalux UCL189120D93040WH|OSI LEDSLIMUCCONVER18IN|RAB KNOOK16YW
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU1018D930P
sub brand
HU10 LED Undercabinet
GTIN
00080083694181
UPC
080083694181
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;ENERGY STAR Qualified;IECC Compliant;ASHRAE Compliant;California Title 20;California Title 24;FCC Compliant
Application
lighting
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat