ICVC1G - 100/200W Ceiling

Lumark Indoor

  • $46.92 (Each)
  • $46.92 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICVC1G
Manufacturer
Lumark Indoor
Manufacturer's Part Number
ICVC1G
Description
100/200W Ceiling
Incandescent Fixture, Incandescent Lamp; 100/200 W Lamp Wattage; Ceiling Mounting; Lumark Brand; Size 9 3/4 Inch H X 4 1/4 Inch W
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.92 (Each)
Resources
Images
 
 
ICVC1G - Small Image
 
ICVC1G - Large Image
Attachments
 
 
ICVC1G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
100/200 W
Descriptions
Product Type
Vaportight Incandescent Fixture
Long Description
INCANDESCENT FIXTURE, INCANDESCENT LAMP; 100/200 W LAMP WATTAGE; CEILING MOUNTING; LUMARK[R] BRAND; SIZE 9 3/4 INCH H X 4 1/4 INCH W
Description
100/200W CEILING
Commodity Description
INCANDESCENT VAPOR TIGHT LIGHTING
Additional Information
SIZE 9 3/4 INCH H X 4 1/4 INCH W
Manufacturer Information
Manufacturers Part Number
ICVC1G
Brand
LUMARK[R]
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Availability
Status
Inactive
Packaging
Weight per each
2.55
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ICVC1G.
Jump To:

Similar Items

Similar items are close alternatives to ICVC1G, though they may not be 100% alike.

Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 I...
  • Our Part #: VX100DG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: VX100DG
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($860.64) ·
VX100DG - Rab Lighting

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat