LEM2 - Led Emergency Light Fixture

Sure-Lites

  • $177.40 (Each)
  • $177.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEM2
Manufacturer
Sure-Lites
Manufacturer's Part Number
LEM2
Description
Led Emergency Light Fixture
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083637287 / 00080083637287
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.40 (Each)
Resources
Images
 
 
LEM2 - Small Image
 
LEM2 - Large Image
 
LEM2 - Large Image
 
LEM2 - Large Image
Other Links
 
 
LEM2 - Other
 
LEM2 - Other
 
LEM2 - Other
Attachments
 
 
LEM2 - Specification Sheet
 
LEM2 - Specification Sheet
Brochures
 
 
LEM2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.146A/0.138A
Wattage
0.92W/1.02W
Voltage Rating
120/277
Number of Lamps
2
Lamp Type
LED
Material
Thermoplastic
Dimensions and Weight
Size
8.25 IN Length 8.25 IN Width 2.0 IN Height
Descriptions
Product Type
Led Em, 2 Remotes
Description
LED EMERGENCY LIGHT FIXTURE
extra long description
ETNCL LEM2 LED EM,2 REMOTES
Special Features
LED Emergency Light
Additional Information
Fixture Type
Emergency LED
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
LEM2
sub brand
PathLinx Emergency Light
GTIN
00080083637287
UPC
080083637287
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat