LEMR1 - Led Emergency Lighting Remt Head

Sure-Lites

  • $37.71 (Each)
  • $37.71 (Each)

  • $1,357.56 (Per 36)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEMR1
Manufacturer
Sure-Lites
Manufacturer's Part Number
LEMR1
Description
Led Emergency Lighting Remt Head
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083637324 / 00080083637324
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.71 (Each)
Standard Packaging
$1,357.56 (Per 36)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
LEMR1 - Small Image
 
LEMR1 - Large Image
Attachments
 
 
LEMR1 - Specification Sheet
Installation Sheets
 
 
LEMR1 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
5m
Lamp Type
LED
Voltage Rating
120/277@50/60Hz
Wattage
1.4
Dimensions and Weight
Size
5.125 IN Length 5.25 IN Width 2.5 IN Height
Descriptions
Description
LED EMERGENCY LIGHTING REMT HEAD
Product Type
Led Remote, 1 HD
Special Features
LED Emergency Light
Additional Information
Fixture Type
Emergency LED
Lumens
N/A
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
LEMR1
Sub Brand
PathLinx Remote
GTIN
00080083637324
UPC
080083637324
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.81
Carton
1
Package
36
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
3 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat