LPXH70RWH - Remote Capacity, Led, White, Universal Fac

Sure-Lites

  • $129.17 (Each)
  • $129.17 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPXH70RWH
Manufacturer
Sure-Lites
Manufacturer's Part Number
LPXH70RWH
Description
Remote Capacity, Led, White, Universal Fac
Exit Sign, Self Powered; 120/277 Vac At 60 HZ; Lead Calcium Battery; Led Lamp; 4.9/4.7 W Lamp Wattage; Universal Face(S); Stencil With Canopy, Right Arrow, Left Arrow Face; Red Letter Color; Injection Molded Polycarbonate Enclosure; White
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.17 (Each)
Resources
Images
 
 
LPXH70RWH - Small Image
 
LPXH70RWH - Large Image
Installation Sheets
 
 
LPXH70RWH - Installation Sheet
Attachments
 
 
LPXH70RWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 VAC AT 60 HZ
Lamp Wattage
4.9/4.7 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Enclosure Material
INJECTION MOLDED POLYCARBONATE
Letter Color
RED
Finish
white
Dimensions and Weight
Size
13 INCH L X 4-1/2 INCH W X 10-3/4 INCH H
Descriptions
Long Description
EXIT SIGN, SELF POWERED; 120/277 VAC AT 60 HZ; LEAD CALCIUM BATTERY; LED LAMP; 4.9/4.7 W LAMP WATTAGE; UNIVERSAL FACE(S); STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW FACE; RED LETTER COLOR; INJECTION MOLDED POLYCARBONATE ENCLOSURE; WHITE
Product Type
Exit Sign
Description
REMOTE CAPACITY, LED, WHITE, UNIVERSAL FAC
Additional Information
APPLICABLE STANDARD OSHA
Commodity Description
Indoor Lighting - Emergency Lighting
Additional Information
Battery Type
Lead Calcium
Face Type
STENCIL WITH CANOPY, RIGHT ARROW, LEFT ARROW
Number of Faces
Universal
Manufacturer Information
Brand
SURE-LITES.
Manufacturers Part Number
LPXH70RWH
Model
LPXH
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
SELF POWERED
Availability
Status
Inactive
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Approval
UL 924, CSA
Mounting
UNIVERSAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPXH70RWH.
Jump To:

Similar Items

Similar items are close alternatives to LPXH70RWH, though they may not be 100% alike.

Led, White Housing, Universal Face, Red and Green Letters, Self-Powered, High Po...
  • Our Part #: LPXH7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPXH7
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($127.18) ·
LPXH7 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$127.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat