LT460WH6940 - *Discontinued* 7.9W 4" Led Rtro TRM 40K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

  • $59.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT460WH6940
Manufacturer
Halo
Manufacturer's Part Number
LT460WH6940
Description
*Discontinued* 7.9W 4" Led Rtro TRM 40K
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39121551 - Reflector parts
UPC/GTIN
080083762873 / 00080083762873
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$59.94 (Per 6)
Resources
Images
 
 
LT460WH6940 - Small Image
 
LT460WH6940 - Large Image
Attachments
 
 
LT460WH6940 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LT4 Led Retrofit Baffle 90CRI 4000K C&I
Special Features
ENERGY STAR® certified
Description
*DISCONTINUED* 7.9W 4" LED RTRO TRM 40K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT460WH6940
sub brand
LT4 All-Purpose LED Retrofit Baffle-trim Modules
GTIN
00080083762873
UPC
080083762873
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.77
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat