LT560WH6927 - *Discontinued* 6" 10W Led Retro 27K

Halo

  • $10.69 (Each)
  • $10.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6927
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6927
Description
*Discontinued* 6" 10W Led Retro 27K
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083762897 / 00080083762897
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Resources
Images
 
 
LT560WH6927 - Small Image
 
LT560WH6927 - Large Image
Attachments
 
 
LT560WH6927 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.085 to 0.089
Wattage
10 W
Voltage Rating
120
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
LT56 Led Retrofit Baffle 90CRI 2700K C&I
Long Description
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
Special Features
ENERGY STAR® certified
Description
*DISCONTINUED* 6" 10W LED RETRO 27K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6927
sub brand
LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
GTIN
00080083762897
UPC
080083762897
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat