RA406930NFLWH - 4" Led Adj Gimbal 30K 120V Narrow Flood

Halo

  • $96.65 (Each)
  • $96.65 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RA406930NFLWH
Manufacturer
Halo
Manufacturer's Part Number
RA406930NFLWH
Description
4" Led Adj Gimbal 30K 120V Narrow Flood
4" Retrofit Adjustable Led Module, 90CRI, 120V, 3000 K, Narrow Flood, White
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083693283 / 00080083693283
Weight per unit
1.7099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.65 (Each)
Resources
Images
 
 
RA406930NFLWH - Large Image
 
RA406930NFLWH - Large Image
Attachments
 
 
RA406930NFLWH - Specification Sheet
Brochures
 
 
RA406930NFLWH - Brochure
Other Links
 
 
RA406930NFLWH - Other
 
RA406930NFLWH - Other
 
RA406930NFLWH - Other
Features
Lamp Type
LED
amperage rating
0.083 (at 120V)
Wattage
10 W
Voltage Rating
120V
Descriptions
Product Type
4" Led Adj White Baffle 90CRI 3000K NFL
Description
4" LED ADJ GIMBAL 30K 120V NARROW FLOOD
extra long description
CLS RA406930NFLWH 4" LED ADJ WHITE
Long Description
4" Retrofit Adjustable LED Module, 90CRI, 120V, 3000 K, Narrow Flood, White
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Manufacturer Information
Manufacturers Part Number
RA406930NFLWH
Brand
HALO
GTIN
00080083693283
UPC
080083693283
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RA4 LED Retrofit Module
Packaging
Weight per each
1.7099
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;Energy Star Certified
You must have an account to view stock levels

* All prices subject to change.