RL460WH930 - 4" Led Retro 30K 90CRI WHT

Halo - Recessed

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL460WH930
Manufacturer
Halo - Recessed
Manufacturer's Part Number
RL460WH930PK
Description
4" Led Retro 30K 90CRI WHT
00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|Halo RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|Cooperlighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|Halo - Cooper Lighting RL460WH930PK|Halo - Recessed RL460WH930PK
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690770 / 00080083690770
Weight per unit
1.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075A - 0.0875A (at 120V)
Voltage Rating
120
Wattage
8 W
Lamp Type
LED
Descriptions
Product Type
Halo RL4 WH 90CRI 3000K PK, HV
Special Features
ENERGY STAR® certified
Long Description
00080083690770|0080083|080083690770|08008369077|69077|RL460WH930PK|HALO RL4 WH 90CRI 3000K PK, HV|Cooper Lighting RL460WH930PK|CooperLighting RL460WH930PK|Eaton / Cooper Lighting RL460WH930PK|Eaton Cooper Lighting RL460WH930PK|Eeton Cooper Lighting RL460WH930PK|HALO - COOPER LIGHTING RL460WH930PK|Halo - Recessed RL460WH930PK
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
RL460WH930PK
sub brand
RL4 All-Purpose LED Baffle-trim Modules
GTIN
00080083690770
UPC
080083690770
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL4 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.1299
Carton
1
Uses, Certifications, and Standards
standard
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat