RL4TRMWHB - RL4 Designer Trim, Paintable White, Baffle

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4TRMWHB
Manufacturer
Halo
Manufacturer's Part Number
RL4TRMWHB
Description
RL4 Designer Trim, Paintable White, Baffle
4-Inch Overlay, Matte White, Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083771608 / 00080083771608
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RL4TRMWHB - Video
 
RL4TRMWHB - Small Image
 
RL4TRMWHB - Large Image
Attachments
 
 
RL4TRMWHB - Specification Sheet
Brochures
 
 
RL4TRMWHB - Brochure
Other Links
 
 
RL4TRMWHB - Other
 
RL4TRMWHB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.5 IN Length 5.5 IN Width 1.2 IN Height
Descriptions
extra long description
CLS RL4TRMWHB 4 PRIME TRIM RING, BA
Product Type
4 Prime Trim Ring, Baffle
Long Description
4-inch overlay, Matte White, Baffle
Special Features
ENERGY STAR® certified
Additional Information
media
Yes
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4TRMWHB
GTIN
00080083771608
UPC
080083771608
Taxonomies, Classifications, and Categories
Type
RL4 LED
Availability
Status
Inactive
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat