RL560WH6940 - *Delisted* 6" Led Retro 40K 600LM 90cri

Halo

  • $31.64 (Each)
  • $31.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6940
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6940
Description
*Delisted* 6" Led Retro 40K 600LM 90cri
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|Halo RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|Cooperlighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|Halo - Cooper Lighting RL560WH6940|Halo RL560WH6940|20332857
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083710843 / 00080083710843
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.64 (Each)
Resources
Images
 
 
RL560WH6940 - Video
 
RL560WH6940 - Large Image
 
RL560WH6940 - Small Image
 
RL560WH6940 - Large Image
Attachments
 
 
RL560WH6940 - Specification Sheet
Brochures
 
 
RL560WH6940 - Brochure
Other Links
 
 
RL560WH6940 - Other
 
RL560WH6940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Cooper Halo
Material, Color, and Finish
Color
Cooper Halo
Descriptions
Description
6" LED RETRO 40K 600LM 90CRI
Product Type
Halo RL56 WH 600LM 90CRI 4000K, C&I, LD
extra long description
ETNCL RL560WH6940 HALO RL56 WH 600L
Special Features
ENERGY STAR® certified
Long Description
00080083710843|0080083|080083710843|08008371084|71084|RL560WH6940|HALO RL56 WH 600LM 90CRI 4000K, C&I, LD|Cooper Lighting RL560WH6940|CooperLighting RL560WH6940|Eaton / Cooper Lighting RL560WH6940|Eaton Cooper Lighting RL560WH6940|Eeton Cooper Lighting RL560WH6940|HALO - COOPER LIGHTING RL560WH6940|Halo RL560WH6940|20332857
Additional Information
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL560WH6940
sub brand
Prevail Series
GTIN
00080083710843
UPC
080083710843
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat