RL560WH6950 - Led Trim 5K

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH6950
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6950
Description
Led Trim 5K
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766109 / 00080083766109
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RL560WH6950 - Video
 
RL560WH6950 - Large Image
 
RL560WH6950 - Small Image
Attachments
 
 
RL560WH6950 - Specification Sheet
Brochures
 
 
RL560WH6950 - Brochure
Other Links
 
 
RL560WH6950 - Other
 
RL560WH6950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8.9
amperage rating
Open Office, Retail
Lamp Type
Open Office, Retail
Material, Color, and Finish
Style
Open Office, Retail
Color
SE
Descriptions
Product Type
Halo RL56 WH 600LM 90CRI 5000K, C&I, LD
extra long description
ETNCL RL560WH6950 HALO RL56 WH 600L
Description
LED TRIM 5K
Special Features
Cooper Halo
Additional Information
media
Yes
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
sensing range
Cooper Halo
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL560WH6950
sub brand
Open Office, Retail
GTIN
00080083766109
UPC
080083766109
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
UL/cUL Listed - Wet Location;RoHS Compliant;Title 24 Compliant;Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat