SELW25 - Led Wet Loc Emergency Light Silver

Sure-Lites

  • $121.88 (Each)
  • $121.88 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SELW25
Manufacturer
Sure-Lites
Manufacturer's Part Number
SELW25
Description
Led Wet Loc Emergency Light Silver
Emergency Light, Nickel Cadmium (Nicad) Battery, Thermoplastic, White, Silver, 60 HZ, 120 V Ac;277 V Ac, 80 Ma, 1.4 W, Silver Housing Color, Led Lamp, Surface Mount;Pendant Mount;Wall Mount, 2-3/16 In Width, 7-7/8 In Length, 7-15/16 In Height
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083763894 / 00080083763894
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.88 (Each)
Resources
Images
 
 
SELW25 - Large Image
 
SELW25 - Large Image
 
SELW25 - Large Image
Specifications Sheets
 
 
SELW25 - Specification Sheet
Attachments
 
 
SELW25 - Specification Sheet
Brochures
 
 
SELW25 - Brochure
Other Links
 
 
SELW25 - Other
 
SELW25 - Other
 
SELW25 - Other
Features
Material
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Current Rating
80 mA
amperage rating
0.003
Wattage
1.4
Number of Lamps
2
Lamp Type
LED
Material, Color, and Finish
Finish
white
Color
Silver
housing color
Silver
Dimensions and Weight
Width
2-3/16 in;56 mm
Length
7-7/8 in;200 mm
Height
7-15/16 in;202 mm
Size
8.125 IN Length 2.938 IN Width 8.125 IN Height
Descriptions
Description
LED WET LOC EMERGENCY LIGHT SILVER
Product Type
Emergency Light
extra long description
CLS SELW25 LED EM, WET,25 FT,AG
Long Description
Emergency Light, Nickel Cadmium (NiCad) Battery, ThermoPlastic, White, Silver, 60 Hz, 120 V ac;277 V ac, 80 mA, 1.4 W, Silver Housing Color, LED Lamp, Surface Mount;Pendant Mount;Wall Mount, 2-3/16 in Width, 7-7/8 in Length, 7-15/16 in Height
Features
The Sure-Lites Wet location Emergency Light (SELW) is designed to reduce total egress system cost and maintenance in a wet location environment as well as improve system reliability. Key features include long life LED’s, proprietary rotatable accuLED optics, a nickel cadmium battery as well as the Eagle Eye self-diagnostics option. The SELW is UL924 wet location code compliant listed with a standard 0°C to 40°C temperature rating or a -20°C to 55°C wide temperature option. The SELW’s easy hang feature redu
Short Description
Emergency Light, Nickel Cadmium, White/Silver
Special Features
Code compliant emergency fixture for wet location/outdoor use
Additional Information
Battery Type
Nickel Cadmium (NiCad)
Mounting Type
Surface Mount;Pendant Mount;Wall Mount
Standards Met
UL924 Listed;NFPA 101 Compliant;NEC/OSHA Certified
lumens
N/A
battery
True
Fixture Type
Emergency Light
Manufacturer Information
Manufacturers Part Number
SELW25
Brand
Eaton Lighting
GTIN
00080083763894
UPC
080083763894
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Ceiling or Wall Mounts Application
Frequency Rating
60 Hz
Mounting
Ceiling/Wall Mount
standard
UL Listed - Wet Location
You must have an account to view stock levels

* All prices subject to change.