SLD606840WHJB - *Delisted* 6" Led Surface Mount 40K

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606840WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606840WHJB
Description
*Delisted* 6" Led Surface Mount 40K
6" Surface Led Downlight, 120V, 80CRI, 4000K, White, Junction Box Mount Only
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083713967 / 00080083713967
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD606840WHJB - Small Image
 
SLD606840WHJB - Large Image
Attachments
 
 
SLD606840WHJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1A
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Wattage
12.2W
Voltage Rating
120V
Material
Die-Cast Aluminum
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
6" Surf Led DWNLT, Ic, 600, 840, J Box Only
extra long description
CLS SLD606840WHJB 6" SURF LED DWNLT
Long Description
6" Surface LED Downlight, 120V, 80CRI, 4000K, White, Junction Box mount only
Special Features
Ultra-low profile surface downlight with downlighting distribution
Description
*DELISTED* 6" LED SURFACE MOUNT 40K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606840WHJB
GTIN
00080083713967
UPC
080083713967
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SLD6 LED
Availability
Status
Inactive
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat