SMD4R6940WHDM - 4" 9W Led RND Surface Mount Direct Mount

Halo

  • $36.65 (Each)
  • $36.65 (Each)
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
SMD4R6940WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD4R6940WHDM
Description
4" 9W Led RND Surface Mount Direct Mount
4" Round Surface Mount Downlight, 600 LM, 90CRI, 4000K, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083766635 / 00080083766635
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.65 (Each)
Resources
Images
 
 
SMD4R6940WHDM - Large Image
 
SMD4R6940WHDM - Video
 
SMD4R6940WHDM - Large Image
Attachments
 
 
SMD4R6940WHDM - Specification Sheet
Other Links
 
 
SMD4R6940WHDM - Other
 
SMD4R6940WHDM - Other
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
120V
Wattage
9.8W
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.0811A
Number of Lamps
1
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4"RNDSURFACEMNT600 LM90CRI, 4000K, Spgclip
Description
4" 9W LED RND SURFACE MOUNT DIRECT MOUNT
extra long description
CLS SMD4R6940WHDM 4"RNDSURFACEMNT60
Long Description
4" Round Surface Mount Downlight, 600 lm, 90CRI, 4000K, Direct Mount
Special Features
Round and square surface-mount downlights with integral junction box
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMD4R6940WHDM
Brand
HALO
GTIN
00080083766635
UPC
080083766635
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4-DM LED
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat