SMD4S6930WHDM - 4" 9W Led Square Surface Direct Mount

Halo

  • $36.65 (Each)
  • $36.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD4S6930WHDM
Manufacturer
Halo
Manufacturer's Part Number
SMD4S6930WHDM
Description
4" 9W Led Square Surface Direct Mount
4" Square Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083766451 / 00080083766451
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.65 (Each)
Resources
Images
 
 
SMD4S6930WHDM - Large Image
 
SMD4S6930WHDM - Video
 
SMD4S6930WHDM - Large Image
Attachments
 
 
SMD4S6930WHDM - Specification Sheet
Other Links
 
 
SMD4S6930WHDM - Other
 
SMD4S6930WHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.9W
Material
Aluminum
amperage rating
0.083 (at 120V)
Number of Lamps
1
Voltage Rating
120V
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
4" 9W LED SQUARE SURFACE DIRECT MOUNT
Product Type
4"Sqsurfacemnt, 600LM, 90CRI, 3000K, Spgclip
extra long description
CLS SMD4S6930WHDM 4"SQSURFACEMNT,60
Long Description
4" Square Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount
Special Features
Round and square surface-mount downlights with integral junction box
Additional Information
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4S6930WHDM
GTIN
00080083766451
UPC
080083766451
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4-DM LED
Availability
Status
Inactive
Packaging
Weight per each
1.41
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat