SMD4S6940WH - 4" 9W Led Square Surface Mount 40K

Halo

  • $33.00 (Each)
  • $33.00 (Each)
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
SMD4S6940WH
Manufacturer
Halo
Manufacturer's Part Number
SMD4S6940WH
Description
4" 9W Led Square Surface Mount 40K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766659 / 00080083766659
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.00 (Each)
Resources
Images
 
 
SMD4S6940WH - Video
 
SMD4S6940WH - Small Image
 
SMD4S6940WH - Large Image
 
SMD4S6940WH - Large Image
Attachments
 
 
SMD4S6940WH - Specification Sheet
 
SMD4S6940WH - Specification Sheet
Brochures
 
 
SMD4S6940WH - Brochure
Other Links
 
 
SMD4S6940WH - Other
 
SMD4S6940WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.0829A
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Wattage
10.1
Voltage Rating
120
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4"Sqsurfacemount, 600 LM, 90CRI, 4000K
Description
4" 9W LED SQUARE SURFACE MOUNT 40K
extra long description
ETNCL SMD4S6940WH 4"SQSURFACEMOUNT,
Special Features
Ultra-low profile surface luminaire with wide distribution
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMD4S6940WH
Brand
HALO
sub brand
SMD4 LED 4" Round/Square Surface-Mount Downlights
GTIN
00080083766659
UPC
080083766659
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat