SMD6S6930WH - 6" 10W Led Square Surface Mount 30K

Halo

  • $31.27 (Each)
  • $31.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMD6S6930WH
Manufacturer
Halo
Manufacturer's Part Number
SMD6S6930WH
Description
6" 10W Led Square Surface Mount 30K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083767113 / 00080083767113
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.27 (Each)
Resources
Images
 
 
SMD6S6930WH - Video
 
SMD6S6930WH - Large Image
 
SMD6S6930WH - Small Image
 
SMD6S6930WH - Large Image
 
SMD6S6930WH - Large Image
 
SMD6S6930WH - Large Image
 
SMD6S6930WH - Large Image
Brochures
 
 
SMD6S6930WH - Brochure
Attachments
 
 
SMD6S6930WH - Specification Sheet
 
SMD6S6930WH - Specification Sheet
 
SMD6S6930WH - Specification Sheet
 
SMD6S6930WH - Specification Sheet
Other Links
 
 
SMD6S6930WH - Other
 
SMD6S6930WH - Other
 
SMD6S6930WH - Other
 
SMD6S6930WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
9.9
Material
Aluminum
Ballast Type
N/A
Lamp Type
Open Office, Retail
Lamp Included
Yes
amperage rating
Star Teck / AMC
Material, Color, and Finish
Style
100m
Color
SE
Finish
white
Dimensions and Weight
Length
not applicable
Descriptions
Description
6" 10W LED SQUARE SURFACE MOUNT 30K
Product Type
6"SQ Surfacemount, 600 LM, 90CRI, 3000K
extra long description
ETNCL SMD6S6930WH 6"SQ SURFACEMOUNT
Special Features
Cooper Halo
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
average life
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type
Open Office, Retail
Knockouts
Zinc alloy
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD6S6930WH
sub brand
Open Office, Retail
GTIN
00080083767113
UPC
080083767113
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD6 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.7999
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
environmental conditions
Open Office, Retail
Mounting
Surface or Recessed
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat