SNF117UNVEB81U - 2' 1 LMP Strip Light 17W 120-277V T8 Flip Top TS

Metalux

  • $61.83 (Each)
  • $61.83 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SNF117UNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
SNF-117-UNV-EB81-U
Description
2' 1 LMP Strip Light 17W 120-277V T8 Flip Top TS
1 Lamp, 2' Narrow Strip, Cee Listed Electronic Ballast, T8, Flip-Up Sockets
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083519897 / 00080083519897
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.83 (Each)
Resources
Images
 
 
SNF117UNVEB81U - Large Image
 
SNF117UNVEB81U - Large Image
Other Links
 
 
SNF117UNVEB81U - Other
 
SNF117UNVEB81U - Other
Attachments
 
 
SNF117UNVEB81U - Specification Sheet
Brochures
 
 
SNF117UNVEB81U - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.061 at (277V)
Number of Lamps
1
Voltage Rating
120-277V
Wattage
20W
Material
Steel
Lamp Type
T8 (Not Included)
Dimensions and Weight
Size
25.0 IN Length 3.313 IN Width 2.375 IN Height
Descriptions
Product Type
SNF 1 LMP, 2' NRW STRP, Eltrnc Bal, T8
Description
2' 1 LMP STRIP LIGHT 17W 120-277V T8 FLIP TOP TS
Long Description
1 Lamp, 2' Narrow Strip, CEE Listed Electronic Ballast, T8, Flip-up Sockets
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
extra long description
CLS SNF-117-UNV-EB81-U SNF 1 LMP, 2
Additional Information
lumens
N/A
Manufacturer Information
Manufacturers Part Number
SNF-117-UNV-EB81-U
Brand
METALUX
GTIN
00080083519897
UPC
080083519897
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Availability
Status
Inactive
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Strip
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SNF117UNVEB81U.
Jump To:

Similar Items

Similar items are close alternatives to SNF117UNVEB81U, though they may not be 100% alike.

1 Lamp, 24" Narrow Striplight, Nema Premium T8 Unv Electronic Ballast
  • Our Part #: APSNS117
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: APS-NS117
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.61) ·
APSNS117 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$62.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat