UC24T528 - 24" Undercounter 8W T5 30K Lamp Incl 120V

Metalux

  • $82.17 (Each)
  • $82.17 (Each)
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
UC24T528
Manufacturer
Metalux
Manufacturer's Part Number
UC24T528
Description
24" Undercounter 8W T5 30K Lamp Incl 120V
Fluorescent Lamp, 24.875 In Length, 5.375 In Width, 1.625 In Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083594832 / 00080083594832
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.17 (Each)
Resources
Images
 
 
UC24T528 - Small Image
 
UC24T528 - Large Image
Attachments
 
 
UC24T528 - Specification Sheet
Other Links
 
 
UC24T528 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Wattage
8 W
Ballast Type
Instant Start
Number of Lamps
2
Material
Steel
Lamp Type
T5
amperage rating
0.133 at (120V)
Voltage Rating
120V
Wattage
2/8W
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Stainless Steel
Finish
white
Style
(blank)
Dimensions and Weight
Length
24.875 in
Width
5.375 in
Height
1.625 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, 24.875 in Length, 5.375 in Width, 1.625 in Height, 120 V, 8 W, Instant Start Ballast, Instant, 2 Lamps, Stainless Steel Housing Material, Under Cabinet, 3.4 lb/EA
Short Description
FLuorescent Lamp, Ballast, 120 V, 8 W
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Description
24" UNDERCOUNTER 8W T5 30K LAMP INCL 120V
extra long description
CLS UC24T528 24IN T5 ULTRA SLIM UND
Additional Information
start type
Instant Start
Mounting Type
Under Cabinet
Standards Met
UL/cUL Listed - Damp Location
package quantity
1 CA
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
UC24T528
GTIN
00080083594832
UPC
080083594832
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Packaging
Weight
3.4 lb/EA
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
UL Listed - Damp Location
Mounting
Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat