VHBLEDLD112WUNV - 87W Led Highbay 50K 12000LM Dim 120-277V Wide

Metalux

  • $110.78 (Each)
  • $110.78 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VHBLEDLD112WUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-12-W-UNV-L850-CD-U
Description
87W Led Highbay 50K 12000LM Dim 120-277V Wide
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785933 / 00080083785933
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.78 (Each)
Resources
Images
 
 
VHBLEDLD112WUNV - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
VHBLEDLD112WUNV - Large Image
Attachments
 
 
VHBLEDLD112WUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
0.26 (at 277V)
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
extra long description
CLS VHB-12-W-UNV-L850-CD-U VHB 120
Product Type
VHB 12000LM W Unv 5000K CD U
Description
87W LED HIGHBAY 50K 12000LM DIM 120-277V WIDE
Long Description
Value High Bay, 12K Lumen, Wide Dist, 120-277V, 5000K, Dim
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Manufacturers Part Number
VHB-12-W-UNV-L850-CD-U
Brand
Eaton Lighting
GTIN
00080083785933
UPC
080083785933
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL/cUL Listed - Damp Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat