VHBLEDLD118WUNV - 134W Led Highbay 50K 18000LM Dim 120-277V Wide

Metalux

  • $141.53 (Each)
  • $141.53 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VHBLEDLD118WUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-W-UNV-L850-CD-U
Description
134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
080083785902 / 00080083785902
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.53 (Each)
Resources
Images
 
 
VHBLEDLD118WUNV - Large Image
 
VHBLEDLD118WUNV - Large Image
Attachments
 
 
VHBLEDLD118WUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.36 (at 277V)
Voltage Rating
120-277V
Material
Aluminum
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
VHBLEDLD118WUNVL850CD1U
extra long description
CLS VHB-18-W-UNV-L850-CD-U VHB 180
Product Type
VHB 18000LM W Unv 5000K CD U
Long Description
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
Special Features
Compact, lightweight design for ease of installation
Manufacturer Information
Manufacturers Part Number
VHB-18-W-UNV-L850-CD-U
Brand
Eaton Lighting
GTIN
00080083785902
UPC
080083785902
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified
Mounting
High Bay
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat