W232AUNVEB81U - 2 Lamp, 4' Wraparound, Electronic Ballast, T8

Metalux

  • $101.45 (Each)
  • $101.45 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN-232A-UNV-EB81-U
Description
2 Lamp, 4' Wraparound, Electronic Ballast, T8
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518845 / 00080083518845
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.45 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
W232AUNVEB81U - Large Image
 
W232AUNVEB81U - Large Image
Attachments
 
 
W232AUNVEB81U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-227V
Number of Lamps
2
Ballast Type
Instant Start
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8
Description
2 LAMP, 4' WRAPAROUND, ELECTRONIC BALLAST, T8
Long Description
2 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8
Special Features
100% clear acrylic prismatic lens provide excellent illumination
extra long description
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WN-232A-UNV-EB81-U
GTIN
00080083518845
UPC
080083518845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat