WGSSF4FTB - Wire Guard For 4' SSF Style Strip

Metalux

  • $26.51 (Each)
  • $26.51 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGSSF4FTB
Manufacturer
Metalux
Manufacturer's Part Number
WG/SSF-4FT-B
Description
Wire Guard For 4' SSF Style Strip
Wire Guard, White, 4 FT Length, 6 In Width, 4.375 In Height, 1.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
662400106647 / 00662400106647
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.51 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
30
Resources
Images
 
 
WGSSF4FTB - Large Image
 
WGSSF4FTB - Large Image
Specifications Sheets
 
 
WGSSF4FTB - Specification Sheet
Attachments
 
 
WGSSF4FTB - Specification Sheet
Brochures
 
 
WGSSF4FTB - Brochure
Other Links
 
 
WGSSF4FTB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
N/A
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.375 in
Length
4 ft
Width
6 in
Descriptions
Description
WIRE GUARD FOR SSF STYLE STRIP
Long Description
Wire Guard, White, 4 ft Length, 6 in Width, 4.375 in Height, 1.7 lb
Short Description
Wire Guard, White, 4 in L, For SSF Style Strip
Product Type
Wire Guard
extra long description
CLS WG/SSF-4FT-B WG STRIP (SS / SSF
Special Features
Flip-up socket feature for faster installation out of the box
Construction
N/A
Additional Information
for use with
Striplite
package quantity
1 PK;24 CT
Made in USA
yes
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
WG/SSF-4FT-B
Brand
METALUX
GTIN
00662400106647
UPC
662400106647
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Strip
Packaging
Weight
1.7 lb
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
N/A
standard
UL/cUL Listed;Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

* All prices subject to change.

Begin Live Chat