103GX500 - 10/3 WG Romex-500'

Copper

  • $1.13 (Per Foot)
  • $1.13 (Per Foot)

  • $565.14 (Per 500 Feet)

  • $1,130.27 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103GX500
Manufacturer
Copper
Manufacturer's Part Number
63948415
Description
10/3 WG Romex-500'
NMB 10/3 G 500SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886163616 / 00032886163616
Weight per unit
81.755 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.13 (Per Foot)
Reel
$565.14 (Per 500 Feet)
Resources
Images
 
 
103GX500 - Small Image
 
103GX500 - Large Image
Attachments
 
 
103GX500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Number of Conductors
3 in
Current Rating
30 AMPERE
Voltage Rating
600 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Annealed Copper
Color Code
BLACK, WHITE, RED
Jacket Material
ORANGE NYLON
Insulation Material
PVC
Dimensions and Weight
Outer Diameter
422 MIL
Length
500 ft
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
10/3 WG ROMEX-500'
similar brands
Romex®
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 500 FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL
extra long description
NM-B TYPE; 500 FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 10 AWG CONDUCTOR SIZE; BLACK, WHITE, RED COLOR CODE; ORANGE NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; SOLID STRANDING; 10 AWG GROUND CONDUCTOR SIZE; ROMEX[R], SIMPULL[R] BRAND; APPLICABLE STANDARD NEC, FEDERAL SPECIFICATION A-A-59544; INSULATION THICKNESS 24 MIL
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 24 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Ground Conductor Size
10 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63948415
GTIN
00032886163616
UPC
032886163616
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Spool
Weight per foot
81.755
Carton
500
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/719
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat