103GXREEL - 10/3 WG Romex-1000'

Copper

  • $1.17 (Per Foot)
  • $1.17 (Per Foot)

  • $1,165.49 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103GXREEL
Manufacturer
Copper
Manufacturer's Part Number
63948401
Description
10/3 WG Romex-1000'
NMB 10/3 G 1000R
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886263613 / 00032886263613
Weight per unit
163.51 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.17 (Per Foot)
Reel
$1,165.49 (Per 1,000 Feet)
Resources
Images
 
 
103GXREEL - Small Image
 
103GXREEL - Large Image
Attachments
 
 
103GXREEL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Number of Conductors
3 in
Current Rating
30 AMPERE
Voltage Rating
600 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Annealed Copper
Color Code
BLACK, WHITE, RED
Jacket Material
ORANGE NYLON
Insulation Material
PVC
Dimensions and Weight
Length
1000 ft
Outer Diameter
422 MIL
Descriptions
Description
10/3 WG ROMEX-1000'
Product Type
Nonmetallic Sheathed Cable
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 1000 FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL
extra long description
NM-B TYPE; 1000 FT; 1000 LENGTH IN FT; 422 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83, UL 719 APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 164 LB/MFT WEIGHT; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 10 AWG CONDUCTOR SIZE; BLACK, WHITE, RED COLOR CODE; ORANGE NYLON JACKET MATERIAL; REEL PACKAGE TYPE; SOLID STRANDING; 10 AWG GROUND CONDUCTOR SIZE; ROMEX SIMPULL[R] BRAND
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 24 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Ground Conductor Size
10 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63948401
GTIN
00032886263613
UPC
032886263613
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Reel
Weight per foot
163.51
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/719
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat