11586505 - THHN 14 Sol Brown 2500'

Copper

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $161.23 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11586505
Manufacturer
Copper
Manufacturer's Part Number
11586505
Description
THHN 14 Sol Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
032886223525
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$0.16 (Per Foot)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
11586505 - Small Image
 
11586505 - Large Image
 
11586505 - Video
Attachments
 
 
11586505 - Specification Sheet
Other Links
 
 
11586505 - Other
 
11586505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
14
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 14 Sol Cu BN 2500SP
extra long description
SWC 11586505 THHN 14 Sol Cu Bn 2500
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Description
THHN 14 SOL BROWN 2500'
Short Description
THHN 14 Sol Cu Bn 2500Sp
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11586505
Taxonomies, Classifications, and Categories
Type
THHN
Category Description
BUILDING WIRE
Packaging
Weight per foot
1
Carton
1
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 11586505.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 11586505.

THHN 14 Sol Brown 2500'
  • MFR Part #: 11586505
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($403.08) ·
THHN14S0LBR2500 - Copper

Check local availability

Total Availability: Out of Stock

Book Price

$403.08

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat