143GXREEL - 14/3 WG Romex-1000'

Copper

  • $451.13 (Per 1,000 Feet)
  • $0.45 (Per Foot)

  • $451.13 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
143GXREEL
Manufacturer
Copper
Manufacturer's Part Number
63946801
Description
14/3 WG Romex-1000'
NMB 14/3 G 1000SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121614 - Building cable
UPC/GTIN
032886263514 / 00032886263514
Weight per unit
75.706 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.45 (Per Foot)
Reel
$451.13 (Per 1,000 Feet)
Resources
Images
 
 
143GXREEL - Small Image
 
143GXREEL - Large Image
Attachments
 
 
143GXREEL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 AMPERE
Conductor Size
14 AWG
Number of Conductors
3 in
Voltage Rating
600 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Annealed Copper
Color Code
BLACK, WHITE, RED
Insulation Material
PVC
Jacket Material
WHITE NYLON
Dimensions and Weight
Length
1000 ft
Outer Diameter
307 MIL
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
14/3 WG ROMEX-1000'
Long Description
NONMETALLIC SHEATHED CABLE, NM-B TYPE; 1000 FT; 307 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL
extra long description
NM-B TYPE; 1000 FT; 307 MIL OUTER DIAMETER; ANNEALED COPPER CONDUCTOR MATERIAL; UL 83/719 APPROVAL; 600 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); PVC INSULATION MATERIAL; WITH GROUND WIRE; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, RED COLOR CODE; WHITE NYLON JACKET MATERIAL; SPOOL PACKAGE TYPE; SOLID STRANDING; 14 AWG GROUND CONDUCTOR SIZE; ROMEX[R], SIMPULL[R] BRAND; APPLICABLE STANDARD NEC, FEDERAL SPECIFICATION A-A-59544; INSULATION THICKNESS 19 MIL
Additional Information
Applicable Standard NEC, Federal Specification A-A-59544; Insulation Thickness 19 Mil
Commodity Description
Copper Non-Metallic Cable-Nm-B-Nmd90
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Ground Conductor Size
14 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63946801
GTIN
00032886263514
UPC
032886263514
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight per foot
75.706
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 83/719
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat