55809306 - 8/4 Neop Cord .780 Dia

Copper

  • $3.74 (Per Foot)
  • $3.74 (Per Foot)

  • $3,736.72 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55809306
Manufacturer
Copper
Manufacturer's Part Number
55809306
Description
8/4 Neop Cord .780 Dia
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sow Sowa Soow 600V Cord & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886081255 / 00032886081255
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.74 (Per Foot)
Carton
$3.74 (Per Foot)
Resources
Images
 
 
55809306 - Large Image
 
55809306 - Small Image
 
55809306 - Video
Attachments
 
 
55809306 - Specification Sheet
Other Links
 
 
55809306 - Other
 
55809306 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SWC 55809306 8 STR CU 4/C BLACK/WH
Product Type
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Description
8/4 NEOP CORD .780 DIA
Long Description
8 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT8 STR CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER NON-UL/NON-CSA 250 FT
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55809306
GTIN
00032886081255
UPC
032886081255
Packaging
Weight per foot
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat