55810406 - 12/5 Neop Cord .750 Dia

Copper

  • $3.86 (Per Foot)
  • $3.86 (Per Foot)

  • $965.36 (Per 250 Feet)

  • $3,861.45 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55810406
Manufacturer
Copper
Manufacturer's Part Number
55810406
Description
12/5 Neop Cord .750 Dia
12-65 Cu 5/C Black/White/Red/Green/Orange Soow Black 90C 600V N/F 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sow Sowa Soow 600V Cord & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886091933 / 00032886091933
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.86 (Per Foot)
Carton
$3.86 (Per Foot)
Standard Packaging
$965.36 (Per 250 Feet)
Resources
Images
 
 
55810406 - Small Image
 
55810406 - Large Image
 
55810406 - Video
Attachments
 
 
55810406 - Specification Sheet
Other Links
 
 
55810406 - Other
 
55810406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SWC 55810406 12-65 CU 5/C BLACK/WH
Product Type
12-65 Cu 5/C Black/White/Red/Green/Orange Soow Black 90C 60
Description
12/5 NEOP CORD .750 DIA
Long Description
12-65 CU 5/C BLACK/WHITE/RED/GREEN/ORANGE SOOW BLACK 90C 600V N/F 250 FT
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55810406
GTIN
00032886091933
UPC
032886091933
Packaging
Weight per foot
0
Carton
1
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat