56919624 - 1 Awg Simpull Head 24" Pulling Device

Copper

  • $22.72 (Per Foot)
  • $22.72 (Per Foot)

In-Stock: 92 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56919624
Manufacturer
Copper
Manufacturer's Part Number
56919624
Description
1 Awg Simpull Head 24" Pulling Device
1 Awg Simpull Head 24" Pulling Device
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888557 / 00032886888557
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$22.72 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
92 Feet
Resources
Attachments
 
 
56919624 - Specification Sheet
Images
 
 
56919624 - Large Image
 
56919624 - Small Image
Other Links
 
 
56919624 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.6
Width
3.9
Descriptions
Description
1 AWG SIMPULL HEAD 24" PULLING DEVICE
Long Description
1 AWG SIMPULL HEAD 24" PULLING DEVICE
Product Type
Southwire®
extra long description
SWC 56919624 1 AWG SIMPULL HEAD 24"
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56919624
GTIN
00032886888557
UPC
032886888557
Taxonomies, Classifications, and Categories
Type
Fish Tape
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat