56921430 - 3/0 Awg Simpull Head 30" Pulling Device

Southwire

  • $29.65 (Each)
  • $29.65 (Each)

In-Stock: 138 available at other locations ( find a store with stock)
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
56921430
Manufacturer
Southwire
Manufacturer's Part Number
56921430
Description
3/0 Awg Simpull Head 30" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888717 / 00032886888717
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
138
Resources
Images
 
 
56921430 - Large Image
 
56921430 - Small Image
 
56921430 - Small Image
 
56921430 - Large Image
Attachments
 
 
56921430 - Specification Sheet
Other Links
 
 
56921430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
30 in
Descriptions
Description
3/0 AWG SIMPULL HEAD 30" PULLING DEVICE
Extra Long Description
SWC 56921430 3/0 AWG SIMPULL HEAD 3
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
Pulling Device
Short Description
Pulling Device, 30 in L, 1 CT
Special Features
3 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Additional Information
Package Quantity
1 ct
Manufacturer Information
Brand
Copper
Manufacturers Part Number
SPH3/0-30
GTIN
00032886888717
UPC
032886888717
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat