56921612 - 4/0 Awg Simpull Head 12" Pulling Device

Copper

  • $31.20 (Per Foot)
  • $31.20 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56921612
Manufacturer
Copper
Manufacturer's Part Number
SPH4/0-12
Description
4/0 Awg Simpull Head 12" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888731 / 00032886888731
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.20 (Per Foot)
Resources
Images
 
 
56921612 - Large Image
 
56921612 - Small Image
 
56921612 - Small Image
 
56921612 - Large Image
Attachments
 
 
56921612 - Specification Sheet
Other Links
 
 
56921612 - Other
 
56921612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
12 in
Descriptions
Product Type
Pulling Device
Special Features
4 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Short Description
Pulling Device, 12 in L, 1 CT
Description
4/0 AWG SIMPULL HEAD 12" PULLING DEVICE
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
extra long description
SWC 56921612 4/0 AWG SIMPULL HEAD 1
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH4/0-12
Brand
Copper
GTIN
00032886888731
UPC
032886888731
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat