56921824 - 4/0 Awg Simpull Head 24" Pulling Device

Copper

  • $31.20 (Per Foot)
  • $31.20 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
56921824
Manufacturer
Copper
Manufacturer's Part Number
SPH4/0-24
Description
4/0 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888755 / 00032886888755
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.20 (Per Foot)
Resources
Images
 
 
56921824 - Large Image
 
56921824 - Small Image
 
56921824 - Large Image
 
56921824 - Small Image
Attachments
 
 
56921824 - Specification Sheet
Other Links
 
 
56921824 - Other
 
56921824 - Other
Dimensions and Weight
Overall Length
24 in
Descriptions
Product Type
Pulling Device
Short Description
Pulling Device, 24 in L, 1 CT
Special Features
4 AWG SIMpull HEAD(R) Pulling Device;Patented Gripping System
Description
4/0 AWG SIMPULL HEAD 24" PULLING DEVICE
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
extra long description
SWC 56921824 4/0 AWG SIMPULL HEAD 2
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH4/0-24
Brand
Copper
GTIN
00032886888755
UPC
032886888755
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?