56923424 - 350 Awg Simpull Head 24" Pulling Device

Copper

  • $31.21 (Per Foot)
  • $31.21 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56923424
Manufacturer
Copper
Manufacturer's Part Number
SPH350-24
Description
350 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888908 / 00032886888908
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.21 (Per Foot)
Resources
Images
 
 
56923424 - Large Image
 
56923424 - Small Image
 
56923424 - Small Image
 
56923424 - Large Image
Attachments
 
 
56923424 - Specification Sheet
Other Links
 
 
56923424 - Other
 
56923424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
24 in
Descriptions
Product Type
Pulling Device
Short Description
Pulling Device, 24 in L, 1 CT
Special Features
350 KCMIL SIMpull HEAD(R) Pulling Device;Patented Gripping System
Description
350 AWG SIMPULL HEAD 24" PULLING DEVICE
extra long description
SWC 56923424 350 AWG SIMPULL HEAD 2
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH350-24
Brand
Copper
GTIN
00032886888908
UPC
032886888908
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat