56923530 - 350 Awg Simpull Head 30" Pulling Device

Copper

  • $31.22 (Per Foot)
  • $31.22 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
56923530
Manufacturer
Copper
Manufacturer's Part Number
SPH350-30
Description
350 Awg Simpull Head 30" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888915 / 00032886888915
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.22 (Per Foot)
Resources
Images
 
 
56923530 - Large Image
 
56923530 - Small Image
 
56923530 - Large Image
 
56923530 - Small Image
Attachments
 
 
56923530 - Specification Sheet
Other Links
 
 
56923530 - Other
 
56923530 - Other
Dimensions and Weight
Overall Length
30 in
Descriptions
Product Type
Pulling Device
Short Description
Pulling Device, 30 in L, 1 CT
Special Features
350 KCMIL SIMpull HEAD(R) Pulling Device;Patented Gripping System
Description
350 AWG SIMPULL HEAD 30" PULLING DEVICE
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
extra long description
SWC 56923530 350 AWG SIMPULL HEAD 3
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SPH350-30
Brand
Copper
GTIN
00032886888915
UPC
032886888915
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.41
Carton
1
Uses, Certifications, and Standards
Application
Industrial
You must have an account to view stock levels

* All prices subject to change.