57007902 - 4/0 Welding Lead

Copper

  • $4.57 (Per Foot)
  • $4.57 (Per Foot)

  • $4,567.20 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57007902
Manufacturer
Copper
Manufacturer's Part Number
57007902
Description
4/0 Welding Lead
Welding Lead, Welding Application, 4/0 Awg Conductor Size, Carton Package Type
Slang Terms

Suggest a New Term
Categories
600V-2KV Extreme Duty Cable - Welding Cable Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
99988000107
Weight per unit
0.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.57 (Per Foot)
Carton
$4.57 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0 AWG
Descriptions
Product Type
Welding Lead
Long Description
Welding Lead, Welding Application, 4/0 AWG Conductor Size, Carton Package Type
Short Description
Welding Lead, 4/0 AWG Conductor
Description
4/0 WELDING LEAD
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57007902
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.82
Carton
1
Uses, Certifications, and Standards
Application
Welding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat