57044403 - 16/3 Sjtow 600V Yellow Cord

Copper

  • $0.63 (Per Foot)
  • $0.63 (Per Foot)

  • $634.54 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57044403
Manufacturer
Copper
Manufacturer's Part Number
57044403
Description
16/3 Sjtow 600V Yellow Cord
16-26 Cu 3/C Black/White/Green Sjtow Yellow 105C 300V Paper Indent Kord King 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886865213 / 00032886865213
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.63 (Per Foot)
Carton
$0.63 (Per Foot)
Resources
Images
 
 
57044403 - Large Image
 
57044403 - Video
Attachments
 
 
57044403 - Specification Sheet
Other Links
 
 
57044403 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
PVC
Conductor Size
16
Number of Conductors
3
Voltage Rating
300
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Length
3000
Descriptions
Description
16/3 SJTOW 600V YELLOW CORD
Product Type
Flexcord 16/3 Sjtow 105C Yw 250SP
extra long description
SWC 57044403 FLEXCORD 16/3 SJTOW 10
Construction
PVC JACKET
Long Description
16-26 CU 3/C BLACK/WHITE/GREEN SJTOW YELLOW 105C 300V PAPER INDENT KORD KING 250 FT
Additional Information
media
Yes
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
outside diameter
0.333
core
16
strands
26
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57044403
GTIN
00032886865213
UPC
032886865213
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJTOW
Packaging
Weight
17.32
Weight per foot
1
Carton
1
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat