58025905 - THHN 10 STR Gray/Yellow Stripe 1250' CP

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 1,250 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58025905
Manufacturer
Copper
Manufacturer's Part Number
58025905
Description
THHN 10 STR Gray/Yellow Stripe 1250' CP
THHN 10 STR Cu GY1YWS 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912900 / 00032886912900
Weight per unit
47.7062 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Large Image
 
58025905 - Video
 
58025905 - Small Image
 
58025905 - Large Image
 
58025905 - Large Image
Attachments
 
 
58025905 - Specification Sheet
Other Links
 
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
 
58025905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 STR GRAY/YELLOW STRIPE 1250' CP
Long Description
THHN 10 Str Cu Gy1YwS 1250C
Special Features
No Lube
Product Type
THHN 10 STR Cu GY1YWS 1250C
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
extra long description
SWC 58025905 THHN 10 Str Cu Gy1YwS
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58025905
GTIN
00032886912900
UPC
032886912900
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
47.7062
Carton
1
Package
1250
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat