58725201 - THHN 10 STR Red/White/Red Stripe 600' CP

Copper

  • $0.78 (Per Foot)
  • $0.78 (Per Foot)

  • $466.79 (Per 600 Feet)

  • $777.98 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58725201
Manufacturer
Copper
Manufacturer's Part Number
58725201
Description
THHN 10 STR Red/White/Red Stripe 600' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922480 / 00032886922480
Weight per unit
45.798 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.78 (Per Foot)
Carton
$0.78 (Per Foot)
Standard Packaging
$466.79 (Per 600 Feet)
Resources
Images
 
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Large Image
 
58725201 - Video
 
58725201 - Small Image
 
58725201 - Large Image
 
58725201 - Large Image
Attachments
 
 
58725201 - Specification Sheet
Other Links
 
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
 
58725201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
600
Descriptions
extra long description
SWC 58725201 THHN 10/2 Str Cu RdWe-
Description
THHN 10 STR RED/WHITE/RED STRIPE 600' CP
Product Type
THHN 10/2 STR Cu Rdwe-RD 60COILPAK™
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58725201
GTIN
00032886922480
UPC
032886922480
Taxonomies, Classifications, and Categories
Type
THHN
Packaging
Weight per foot
45.798
Carton
1
Package
600
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat