65328701 - #12 Stranded Machine

Copper

  • $0.58 (Per Foot)
  • $0.58 (Per Foot)

  • $577.89 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65328701
Manufacturer
Copper
Manufacturer's Part Number
65328701
Description
#12 Stranded Machine
12-65 Cu MTW/Tew/Awm 1015/1230/1032 Blue 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
MTW Awm Tew TFF - 600V Hook Up Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886468568 / 00032886468568
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.58 (Per Foot)
Carton
$0.58 (Per Foot)
Resources
Images
 
 
65328701 - Large Image
Attachments
 
 
65328701 - Specification Sheet
Other Links
 
 
65328701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Conductor Material
CU
Insulation Material
PVC
Descriptions
Product Type
MTW 12-65 STR Cu Be 500SP
extra long description
SWC 65328701 MTW 12-65 Str Cu Be 50
Description
#12 STRANDED MACHINE
Long Description
12-65 CU MTW/TEW/AWM 1015/1230/1032 BLUE 500 FT
Additional Information
outside diameter
1580
strands
65
Manufacturer Information
Brand
Copper
Manufacturers Part Number
65328701
GTIN
00032886468568
UPC
032886468568
Taxonomies, Classifications, and Categories
Type
12
Packaging
Weight per foot
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat