BARE10S0L800 - Bare Cu #10 Sol 800'

Copper

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)

  • $228.90 (Per 800 Feet)

  • $286.13 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE10S0L800
Manufacturer
Copper
Manufacturer's Part Number
10626002
Description
Bare Cu #10 Sol 800'
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886334207 / 00032886334207
Weight per unit
0.031 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.29 (Per Foot)
Carton
$228.90 (Per 800 Feet)
Resources
Images
 
 
BARE10S0L800 - Large Image
 
BARE10S0L800 - Small Image
 
BARE10S0L800 - Large Image
Attachments
 
 
BARE10S0L800 - Specification Sheet
Other Links
 
 
BARE10S0L800 - Other
 
BARE10S0L800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
800
Descriptions
Product Type
12 Solid SD Cu Bare
extra long description
SWC 10626002 12 SOLID SD CU BARE
Description
BARE CU #10 SOL 800'
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10626002
GTIN
00032886334207
UPC
032886334207
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight per foot
0.031
Carton
800
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat