BARE10ST1000 - Bare Cu 1/0 STR Cu 1000

Copper

  • $2925.76 (Per 1,000 Feet)
  • $2.93 (Per Foot)

  • $2,925.76 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE10ST1000
Manufacturer
Copper
Manufacturer's Part Number
13616850
Description
Bare Cu 1/0 STR Cu 1000
Cu Bare 1/0-19 Comb/Unilay SD 1000R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886337635 / 00032886337635
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.93 (Per Foot)
Reel
$2,925.76 (Per 1,000 Feet)
Resources
Images
 
 
BARE10ST1000 - Small Image
 
BARE10ST1000 - Large Image
Attachments
 
 
BARE10ST1000 - Specification Sheet
Other Links
 
 
BARE10ST1000 - Other
 
BARE10ST1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
1000
Descriptions
extra long description
SWC 13616850 CU BARE 1/0-19 COMB/UN
Product Type
Cu Bare 1/0-19 Comb/Unilay SD 1000R
Long Description
CU BARE 1/0-19 COMB/UNILAY SD 1000R
Description
BARE CU 1/0 STR CU 1000
Additional Information
strands
19
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13616850
GTIN
00032886337635
UPC
032886337635
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
minimum qty
1000
Packaging
Weight per foot
0.03
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat