BARE14S0L500 - Bare Cu #14 Sol 500

Copper

  • $0.10 (Per Foot)
  • $0.10 (Per Foot)

  • $51.61 (Per 500 Feet)

  • $103.22 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE14S0L500
Manufacturer
Copper
Manufacturer's Part Number
10614653
Description
Bare Cu #14 Sol 500
64.1 Mils (14 Awg Sol) Cu SD 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/EAN/GTIN
03288686853
Weight per unit
0.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.10 (Per Foot)
Carton
$51.61 (Per 500 Feet)
Resources
Images
 
 
BARE14S0L500 - Small Image
 
BARE14S0L500 - Large Image
Attachments
 
 
BARE14S0L500 - Specification Sheet
Other Links
 
 
BARE14S0L500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
500
Descriptions
Product Type
Cu Bare 14 Sol SD 500SP
extra long description
SWC 10614653 CU BARE 14 SOL SD 500S
Long Description
64.1 MILS (14 AWG SOL) CU SD 500 FT
Description
BARE CU #14 SOL 500
Additional Information
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10614653
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight
12.438
Weight per foot
0.012
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat