BARE20ST1000 - Bare Cu 2/0-19 STR 1000

Copper

  • $4178.20 (Per 1,000 Feet)
  • $4.18 (Per Foot)

  • $4,178.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
BARE20ST1000
Manufacturer
Copper
Manufacturer's Part Number
14451950
Description
Bare Cu 2/0-19 STR 1000
Cu Bare 2/0-19 Comb/Unilay SD 1000R
Slang Terms

Categories
Bare Copper Wire - Soft Drawn-STR (Stranded)
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886337734 / 00032886337734
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.18 (Per Foot)
Reel
$4,178.20 (Per 1,000 Feet)
Resources
Images
 
 
BARE20ST1000 - Small Image
 
BARE20ST1000 - Large Image
 
BARE20ST1000 - Large Image
Attachments
 
 
BARE20ST1000 - Specification Sheet
Other Links
 
 
BARE20ST1000 - Other
 
BARE20ST1000 - Other
Features
Current Rating
355 A
Conductor Size
2/0 AWG
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 19 Strands, 2/0 AWG, 0.419 in, 1000 ft
Additional Information
Highly Visible;Laser-Etched
extra long description
SWC 14451950 CU BARE 2/0-19 COMB/UN
Description
BARE CU 2/0-19 STR 1000
Long Description
CU BARE 2/0-19 COMB/UNILAY SD 1000R
Additional Information
Number of Strands
19
outside diameter
0.419 in
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL mA;ASTM
Made in USA
yes
strands
19
Manufacturer Information
Brand
Copper
Manufacturers Part Number
14451950
GTIN
00032886337734
UPC
032886337734
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
410.9 lb/1000 ft
Weight per foot
0.41
Carton
1000
Uses, Certifications, and Standards
Application
Electrical and Substation
You must have an account to view stock levels

* All prices subject to change.