BARE2S0L500 - Bare Cu #2 Sol 500

Copper

  • $2.21 (Per Foot)
  • $2.21 (Per Foot)

  • $1,107.12 (Per 500 Feet)

  • $2,214.23 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE2S0L500
Manufacturer
Copper
Manufacturer's Part Number
10650052
Description
Bare Cu #2 Sol 500
Cu Bare 2 Sol SD 500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334627 / 00032886334627
Weight per unit
0.2 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.21 (Per Foot)
Reel
$1,107.12 (Per 500 Feet)
Resources
Images
 
 
BARE2S0L500 - Small Image
 
BARE2S0L500 - Large Image
 
BARE2S0L500 - Large Image
Attachments
 
 
BARE2S0L500 - Specification Sheet
Other Links
 
 
BARE2S0L500 - Other
 
BARE2S0L500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
230 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 2 AWG, 230 A, 500 ft
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
extra long description
SWC 10650052 CU BARE 2 SOL SD 500R
Description
BARE CU #2 SOL 500
Long Description
CU BARE 2 SOL SD 500R
Additional Information
Standards Met
ASTM
outside diameter
257.6 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Made in USA
yes
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10650052
GTIN
00032886334627
UPC
032886334627
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Reel
Weight
200.9 lb/1000 ft
Weight per foot
0.2
Carton
500
Uses, Certifications, and Standards
Application
Electrical and Substation Construction
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat